Motion
18H300

TB WOODS
18H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing MPB, For Belt Type H
MI ITEM #00716453
MFR #18H300
List Price$340.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
18H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing MPB, For Belt Type H
MI ITEM #00716453
MFR #18H300

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$340.40/each for your price

Overview

Mfr description
18H300 T PULLEY 3/4

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Stock
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    2.811 in
  • Material
    Cast Iron
  • Length Through Bore
    2-1/2 in
  • Face Width
    3-3/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Hub Diameter
    2-1/4 in
  • Hub Projection
    11/16 in
  • Weight
    5.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text