Motion
TL18H300
PowerGrip® 7881-7033 Idler Pulley -
MI ITEM #00716456
MFR #TL18H300
List Price$476.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7881-7033 Idler Pulley -
MI ITEM #00716456
MFR #TL18H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$476.57/each for your price

Overview

Mfr description
TL 18H300 1215 PULLEY
  • Gates PowerGrip® Idlers are engineered with OE-quality or OE-exact fit and performance.

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Belt Pitch
    0.5 in
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1215
  • Bore Diameter
  • Pitch Diameter
  • Bushing Bore Range
    0.5000 to 1.2500 in
  • Material
    Steel
  • Bushing Type
    Taper Lock
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    00375V28324
  • UPC_NO
    072053085655
  • Weight
    2.6 lbs
  • Maximum Bore
    1.2500 in
  • Minimum Bore
    0.5000 in
  • Additional Details
    PowerGrip Pulleys provide optimum performance for all constructions of PowerGrip GT, PowerGrip HTD and PowerGrip Timing belts.
  • Number Of Grooves
    18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text