Motion
TB18H300
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 18 Tooth, 2.811 in OD, 3.0000 in Belt Width
MI ITEM #00716457
MFR #TB18H300
Price$260.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 18 Tooth, 2.811 in OD, 3.0000 in Belt Width
MI ITEM #00716457
MFR #TB18H300

Mfr description
TB18H300 TIMING PULLEY TB
  • Positive slip proof engagement
  • Wide speed range
  • Constant driven speed
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.44/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Face Width
    3-3/8 in
  • Flange Outside Diameter  
    3.097 in
  • Length Through Bore
    1-1/2 in
  • Outside Diameter
    2.811 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.8650 in
  • Storage Dimension Height
    3.875 in
  • Storage Dimension Length
    4.5625 in
  • Storage Dimension Width
    4.5625
  • Teeth Face Width
    3.125
  • Weight
    2.60 lbs

Details

  • Belt Type
    H
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1215
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    697950083193
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)