Motion
22H300

TB WOODS
22H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing SD R, For Belt Type H
MI ITEM #00716463
MFR #22H300
Price$846.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing SD R, For Belt Type H
MI ITEM #00716463
MFR #22H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$846.64/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1/2 to 1-15/16 in
  • Face Width
    3-3/8 in
  • Flange Outside Diameter  
    3.7500 in
  • Length Through Bore
    1-13/16 in
  • Outside Diameter
    3.447 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.5010 in
  • Weight
    4.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Material
    Ductile Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    698672310727
  • With Flanges
    With Flanges

Overview

Mfr description
22H300 T PULLEY SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text