Motion
28H300

TB WOODS
28H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing SD, For Belt Type H
MI ITEM #00716475
MFR #28H300
List Price$566.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
28H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing SD, For Belt Type H
MI ITEM #00716475
MFR #28H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$566.16/each for your price

Overview

Mfr description
28H300 T PULLEY SD

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Outside Diameter
    483.74 mm
  • Material
    Cast Iron
  • Length Through Bore
    0.44 in
  • Face Width
    3.38 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672310758
  • UPC_NO
    698672310758
  • Weight
    6.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text