Motion
18XH200

TB WOODS
18XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing SK R, For Belt Type XH
MI ITEM #00716486
MFR #18XH200
Your Price$938.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
18XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing SK R, For Belt Type XH
MI ITEM #00716486
MFR #18XH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$938.55/each(List $1,079.34)

Overview

Mfr description
18XH200 T PULLEY SK

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Outside Diameter
    4.903 in
  • Material
    Cast Iron
  • Length Through Bore
    1-7/8 in
  • Face Width
    2-9/16 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • UPC_NO
    698672320016
  • Weight
    6.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text