Motion
20XH200

TB WOODS
20XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing SK, For Belt Type XH
MI ITEM #00716490
MFR #20XH200
Price$975.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20XH200

Timing Sprocket, 2 in. Belt Width, 7/8 in. Pitch, Bushing SK, For Belt Type XH
MI ITEM #00716490
MFR #20XH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$975.36/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width
    2-9/16 in
  • Flange Outside Diameter  
    6.0938 in
  • Length Through Bore
    1-7/8 in
  • Outside Diameter
    5.46 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    5.5700 in
  • Weight
    7.90 lbs

Details

  • Belt Type
    XH
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    698672320023
  • With Flanges
    With Flanges

Overview

Mfr description
20XH200 T PULLEY SK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text