Motion
18XH300

TB WOODS
18XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing SK R, For Belt Type XH
Mi Item #00716497
MFR #18XH300
Price$1,197.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
18XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing SK R, For Belt Type XH
Mi Item #00716497
MFR #18XH300

Mfr description
18XH300 T PULLEY SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,197.03/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    5.5625 in
  • Length Through Bore
    1-7/8 in
  • Outside Diameter
    4.903 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    5.0130 in
  • Weight
    9.40 lbs

Details

  • Belt Type
    XH
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    698672320177
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)