Motion
20XH300

TB WOODS
20XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing SK, For Belt Type XH
MI ITEM #00716501
MFR #20XH300
Price$784.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing SK, For Belt Type XH
MI ITEM #00716501
MFR #20XH300

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$784.44/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    6.0938 in
  • Length Through Bore
    1-7/8 in
  • Outside Diameter
    5.46 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    5.5700 in
  • Weight
    10.20 lbs

Details

  • Belt Type
    XH
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    698672320184
  • With Flanges
    With Flanges

Overview

Mfr description
20XH300 T PULLEY SK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text