Motion
36XH300

TB WOODS
36XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing E, For Belt Type XH
Mi Item #00716505
MFR #36XH300
Price$1,639.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
36XH300

Timing Sprocket, 3 in. Belt Width, 7/8 in. Pitch, Bushing E, For Belt Type XH
Mi Item #00716505
MFR #36XH300

Mfr description
36XH300 T PULLEY E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,639.38/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    7/8 to 3-7/16 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    10.6200 in
  • Length Through Bore
    2-5/8 in
  • Outside Diameter
    9.917 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    10.0270 in
  • Weight
    32.80 lbs

Details

  • Belt Type
    XH
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    36
  • Pulley Construction
    Webbed
  • UPC_NO
    698672320252
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)