Motion
22XH400

TB WOODS
22XH400

Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 0.5000 to 2.5000 in Bore Dia., 152.83 mm OD, 4.0000 in Belt Width
MI ITEM #00716522
MFR #22XH400
List Price$1,998.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
22XH400

Timing Belt Pulley - 0.8750 in Pitch, 22 Tooth, 0.5000 to 2.5000 in Bore Dia., 152.83 mm OD, 4.0000 in Belt Width
MI ITEM #00716522
MFR #22XH400

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,998.54/each for your price

Overview

Mfr description
22XH400 T PULLEY SK

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    XH
  • Bushing Series
    SK
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    152.83 mm
  • Material
    Cast Iron
  • Length Through Bore
    0.5 in
  • Face Width
    4.69 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    0
  • Manufacturer Upc Number
    698672320399
  • UPC_NO
    698672320399
  • Weight
    16.50 lbs
  • Overall Length
    4.6875 in
  • Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text