Motion
20XXH300

TB WOODS
20XXH300

Timing Belt Pulley - 1.2500 in Pitch, 20 Tooth, 0.5000 to 2.9375 in Bore Dia., 199.08 mm OD, 3.0000 in Belt Width
MI ITEM #00716558
MFR #20XXH300
Price$2,747.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20XXH300

Timing Belt Pulley - 1.2500 in Pitch, 20 Tooth, 0.5000 to 2.9375 in Bore Dia., 199.08 mm OD, 3.0000 in Belt Width
MI ITEM #00716558
MFR #20XXH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,747.73/each

Specifications

Dimensions

  • Belt Section Size
    XXH
  • Belt Width  
    3.0000 in
  • Bore Diameter  
    0.5000 to 2.9375 in
  • Face Width
    3.69 in
  • Length Through Bore
    0.5 in
  • Outside Diameter
    199.08 mm
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    7.9580 in
  • Weight
    25.20 lbs
  • Width
    3.0000 in

Details

  • Belt Type
    H
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Upc Number
    698672330145
  • Material
    Cast Iron
  • Number Of Hubs
    0
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    698672330145
  • With Flanges
    With Flanges

Overview

Mfr description
20XXH300 T PULLEY SF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text