Motion
90XXH300

TB WOODS
90XXH300

Timing Belt Pulley - 1.2500 in Pitch, 90 Tooth, 1.4375 to 4.5000 in Bore Dia., 35.6875 in OD, 3.0000 in Belt Width
MI ITEM #00716566
MFR #90XXH300
List Price$6,237.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
90XXH300

Timing Belt Pulley - 1.2500 in Pitch, 90 Tooth, 1.4375 to 4.5000 in Bore Dia., 35.6875 in OD, 3.0000 in Belt Width
MI ITEM #00716566
MFR #90XXH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,237.76/each for your price

Overview

Mfr description
90XXH300 T PULLEY J

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    QD Bushed
  • Belt Section Size
    XXH
  • Bushing Series
    J
  • Bore Diameter
  • With Flanges
    No Flanges
  • Pitch Diameter
  • Outside Diameter
    35.6875 in
  • Material
    Cast Iron
  • Length Through Bore
    1 in
  • Face Width
    3.69 in
  • Pulley Construction
    Spoked
  • Number Of Hubs
    2
  • Hub Diameter
    8 in
  • Manufacturer Upc Number
    698672330244
  • UPC_NO
    698672330244
  • Weight
    192.80 lbs
  • Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text