Motion
MS127158

TB WOODS
MS127158

Variable Pitch Pulley - MS Series, 1 Groove, 4430V Belt Section Size, 1.6250 in Bore, 13.0000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00716600
MFR #MS127158
Price$4,961.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
MS127158

Variable Pitch Pulley - MS Series, 1 Groove, 4430V Belt Section Size, 1.6250 in Bore, 13.0000 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #00716600
MFR #MS127158

Mfr description
MS 127 1 5/8 SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,961.03/each

Specifications

Dimensions

  • Belt Section Size
    4430V
  • Bore Diameter
    1.6250 in
  • Face Width
    3 to 5-1/4 in
  • Length Through Bore
    5-1/4 in
  • Maximum Pitch Diameter
    12-3/4 in
  • Minimum Pitch Diameter
    4-1/4 in
  • Outside Diameter
    13.0000 in
  • Overall Width
    9-3/16 in
  • Weight
    52.75 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    MS
  • UPC_NO
    698672720304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)