1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SVS59B2158
Variable Pitch Pulleys - SVS Series, 2 Groove, B Belt Section Size, 1.6250 in Bore
MI ITEM #
00716878
MFR #
SVS59B2158
Price
$3,757.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
TB WOODS SVS59B2158
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SVS59B2158
Variable Pitch Pulleys - SVS Series, 2 Groove, B Belt Section Size, 1.6250 in Bore
MI ITEM #
00716878
MFR #
SVS59B2158
Mfr description
SVS 59 B2 SHEAVE 1- 5/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,757
.08
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
B
Bore Diameter
1.6250 in
Weight
18.75 lbs
Details
Manufacturer Upc Number
698672760096
Number Of Grooves
2
Series
SVS
UPC_NO
698672760096
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items