Motion
SVS64B2138

TB WOODS
SVS64B2138

Variable Pitch Pulleys - SVS Series, 2 Groove, B Belt Section Size, 1.3750 in Bore
Mi Item #00716880
MFR #SVS64B2138
Price$4,576.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS64B2138

Variable Pitch Pulleys - SVS Series, 2 Groove, B Belt Section Size, 1.3750 in Bore
Mi Item #00716880
MFR #SVS64B2138

Mfr description
SVS 64 B2 SHEAVE 1- 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,576.03/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    1.3750 in
  • Weight
    20.75 lbs

Details

  • Manufacturer Upc Number
    698672760119
  • Number Of Grooves
    2
  • Series
    SVS
  • UPC_NO
    698672760119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)