Motion
SVS69B2158

TB WOODS
SVS69B2158

Variable Pitch Pulley - SVS Series, 2 Groove, A/B Belt Section Size, 1.6250 in Bore, 7.2500 in OD, Finished w/ No Keyway
MI ITEM #00716885
MFR #SVS69B2158
Your Price$3,695.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS69B2158

Variable Pitch Pulley - SVS Series, 2 Groove, A/B Belt Section Size, 1.6250 in Bore, 7.2500 in OD, Finished w/ No Keyway
MI ITEM #00716885
MFR #SVS69B2158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,695.59/each(List $4,434.71)

Overview

Mfr description
SVS 69 B2 SHEAVE 1- 5/8

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
    2
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    1.6250 in
  • Minimum Pitch Diameter
    5.65 (A) in, 5.91 (B) in
  • Maximum Pitch Diameter
    6-3/4 (A) in, 7.31 (B) in
  • Outside Diameter
    7.2500 in
  • Face Width
    1-9/16 to 2-7/16 in
  • Series
    SVS
  • Length Through Bore
    4-3/16 in
  • Overall Width
    4-3/16 in
  • UPC_NO
    698672760157
  • Weight
    22.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text