1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SVS84B2138
Variable Pitch Pulleys - SVS Series, 2 Groove, B Belt Section Size, 1.3750 in Bore
MI ITEM #
00716889
MFR #
SVS84B2138
List Price
$4,315.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
TB WOODS SVS84B2138
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SVS84B2138
Variable Pitch Pulleys - SVS Series, 2 Groove, B Belt Section Size, 1.3750 in Bore
MI ITEM #
00716889
MFR #
SVS84B2138
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$4,315.38
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SVS 84 B2 SHEAVE 1- 3/8
Specifications
Belt Section Size
B
Number Of Grooves
2
Bore Diameter
1.3750 in
Series
SVS
Manufacturer Upc Number
698672760195
Weight
29.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data