Motion
SVS59B3158

TB WOODS
SVS59B3158

Variable Pitch Pulley - SVS Series, 3 Groove, A/B Belt Section Size, 1.6250 in Bore, 6.2500 in OD, Finished w/ No Keyway
MI ITEM #00716900
MFR #SVS59B3158
Price$2,823.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS59B3158

Variable Pitch Pulley - SVS Series, 3 Groove, A/B Belt Section Size, 1.6250 in Bore, 6.2500 in OD, Finished w/ No Keyway
MI ITEM #00716900
MFR #SVS59B3158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,823.63/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.6250 in
  • Face Width
    2-1/4 to 3-9/16 in
  • Length Through Bore
    5-5/16 in
  • Maximum Pitch Diameter
    5-3/4 (A) in, 6.31 (B) in
  • Minimum Pitch Diameter
    4.62 (A) in, 4.91 (B) in
  • Outside Diameter
    6.2500 in
  • Overall Width
    5-5/16 in
  • Weight
    23.50 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    3
  • Series
    SVS
  • UPC_NO
    698672760294

Overview

Mfr description
SVS 59 B3 SHEAVE 1- 5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought