Motion
SVS64B3158

TB WOODS
SVS64B3158

Variable Pitch Pulley - SVS Series, 3 Groove, A/B Belt Section Size, 1.6250 in Bore, 6.7500 in OD, Finished w/ No Keyway
Mi Item #00716903
MFR #SVS64B3158
Price$4,160.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS64B3158

Variable Pitch Pulley - SVS Series, 3 Groove, A/B Belt Section Size, 1.6250 in Bore, 6.7500 in OD, Finished w/ No Keyway
Mi Item #00716903
MFR #SVS64B3158

Mfr description
SVS 64 B3 SHEAVE 1- 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,160.46/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.6250 in
  • Face Width
    2-1/4 to 3-9/16 in
  • Length Through Bore
    5-5/16 in
  • Maximum Pitch Diameter
    6-1/4 (A) in, 6.81 (B) in
  • Minimum Pitch Diameter
    5.15 (A) in, 5.41 (B) in
  • Outside Diameter
    6.7500 in
  • Overall Width
    5-5/16 in
  • Weight
    24.75 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    3
  • Series
    SVS
  • UPC_NO
    698672760317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)