Motion
SVS74B3158

TB WOODS
SVS74B3158

Variable Pitch Pulley - SVS Series, 3 Groove, A/B Belt Section Size, 1.6250 in Bore, 7.7500 in OD, Finished w/ No Keyway
MI ITEM #00716908
MFR #SVS74B3158
List Price$4,471.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS74B3158

Variable Pitch Pulley - SVS Series, 3 Groove, A/B Belt Section Size, 1.6250 in Bore, 7.7500 in OD, Finished w/ No Keyway
MI ITEM #00716908
MFR #SVS74B3158

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,471.32/each for your price

Overview

Mfr description
SVS 74 B3 SHEAVE 1- 5/8

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
    3
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    1.6250 in
  • Minimum Pitch Diameter
    6.15 (A) in, 6.41 (B) in
  • Maximum Pitch Diameter
    7-1/4 (A) in, 7.81 (B) in
  • Outside Diameter
    7.7500 in
  • Face Width
    2-1/4 to 3-9/16 in
  • Series
    SVS
  • Length Through Bore
    5-5/16 in
  • Overall Width
    5-5/16 in
  • Weight
    32.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text