Motion
SVS74B3178

TB WOODS
SVS74B3178

Variable Pitch Pulley - SVS Series, 3 Groove, A/B Belt Section Size, 1.8750 in Bore, 7.7500 in OD, Finished w/ No Keyway
Mi Item #00716909
MFR #SVS74B3178
Price$4,272.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS74B3178

Variable Pitch Pulley - SVS Series, 3 Groove, A/B Belt Section Size, 1.8750 in Bore, 7.7500 in OD, Finished w/ No Keyway
Mi Item #00716909
MFR #SVS74B3178

Mfr description
SVS 74 B3 SHEAVE 1- 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,272.05/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    1.8750 in
  • Face Width
    2-1/4 to 3-9/16 in
  • Length Through Bore
    5-5/16 in
  • Maximum Pitch Diameter
    7-1/4 (A) in, 7.81 (B) in
  • Minimum Pitch Diameter
    6.15 (A) in, 6.41 (B) in
  • Outside Diameter
    7.7500 in
  • Overall Width
    5-5/16 in
  • Weight
    32.00 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    3
  • Series
    SVS
  • UPC_NO
    698672760379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)