Motion
SVS84B3138

TB WOODS
SVS84B3138

Variable Pitch Pulleys - SVS Series, 3 Groove, B Belt Section Size, 1.3750 in Bore
MI ITEM #00716910
MFR #SVS84B3138
Price$6,717.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS84B3138

Variable Pitch Pulleys - SVS Series, 3 Groove, B Belt Section Size, 1.3750 in Bore
MI ITEM #00716910
MFR #SVS84B3138

Mfr description
SVS 84 B3 SHEAVE 1- 3/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,717.74/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    1.3750 in
  • Weight
    32.00 lbs

Details

  • Manufacturer Upc Number
    698672760386
  • Number Of Grooves
    3
  • Series
    SVS
  • UPC_NO
    698672760386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)