Motion
SVS84B3158

TB WOODS
SVS84B3158

Variable Pitch Pulleys - SVS Series, 3 Groove, B Belt Section Size, 1.6250 in Bore
Mi Item #00716912
MFR #SVS84B3158
Price$9,539.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS84B3158

Variable Pitch Pulleys - SVS Series, 3 Groove, B Belt Section Size, 1.6250 in Bore
Mi Item #00716912
MFR #SVS84B3158

Mfr description
SVS 84 B3 SHEAVE 1- 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,539.17/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    1.6250 in
  • Weight
    32.00 lbs

Details

  • Manufacturer Upc Number
    698672760393
  • Number Of Grooves
    3
  • Series
    SVS
  • UPC_NO
    698672760393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)