Motion
SVS64B4178

TB WOODS
SVS64B4178

Variable Pitch Pulleys - SVS Series, 4 Groove, B Belt Section Size, 1.8750 in Bore
Mi Item #00716925
MFR #SVS64B4178
Price$5,874.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS64B4178

Variable Pitch Pulleys - SVS Series, 4 Groove, B Belt Section Size, 1.8750 in Bore
Mi Item #00716925
MFR #SVS64B4178

Mfr description
SVS 64 B4 SHEAVE 1- 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,874.14/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    1.8750 in
  • Weight
    27.25 lbs

Details

  • Manufacturer Upc Number
    698672760515
  • Number Of Grooves
    4
  • Series
    SVS
  • UPC_NO
    698672760515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)