Motion
SVS74B4178

TB WOODS
SVS74B4178

Variable Pitch Pulley - SVS Series, 4 Groove, A/B Belt Section Size, 1.8750 in Bore, 7.7500 in OD, Finished w/ No Keyway
MI ITEM #00716929
MFR #SVS74B4178
List Price$10,801.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS74B4178

Variable Pitch Pulley - SVS Series, 4 Groove, A/B Belt Section Size, 1.8750 in Bore, 7.7500 in OD, Finished w/ No Keyway
MI ITEM #00716929
MFR #SVS74B4178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,801.60/each for your price

Overview

Mfr description
SVS 74 B4 SHEAVE 1- 7/8

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
    4
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    1.8750 in
  • Minimum Pitch Diameter
    6.15 (A) in, 6.41 (B) in
  • Maximum Pitch Diameter
    7-1/4 (A) in, 7.81 (B) in
  • Outside Diameter
    7.7500 in
  • Face Width
    3 to 4-11/16 in
  • Series
    SVS
  • Length Through Bore
    6-7/16 in
  • Overall Width
    6-7/16 in
  • UPC_NO
    698672760553
  • Weight
    37.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text