Motion
SVS74B4218

TB WOODS
SVS74B4218

Variable Pitch Pulleys - SVS Series, 4 Groove, B Belt Section Size, 2.1250 in Bore
Mi Item #00716930
MFR #SVS74B4218
Price$6,279.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS74B4218

Variable Pitch Pulleys - SVS Series, 4 Groove, B Belt Section Size, 2.1250 in Bore
Mi Item #00716930
MFR #SVS74B4218

Mfr description
SVS 74 B4 SHEAVE 2- 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,279.46/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    2.1250 in
  • Weight
    37.25 lbs

Details

  • Manufacturer Upc Number
    698672760560
  • Number Of Grooves
    4
  • Series
    SVS
  • UPC_NO
    698672760560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)