1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SVS84B4218
Variable Pitch Pulleys - SVS Series, 4 Groove, B Belt Section Size, 2.1250 in Bore
MI ITEM #
00716934
MFR #
SVS84B4218
Price
$8,145.50
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
TB WOODS SVS84B4218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SVS84B4218
Variable Pitch Pulleys - SVS Series, 4 Groove, B Belt Section Size, 2.1250 in Bore
MI ITEM #
00716934
MFR #
SVS84B4218
Mfr description
SVS 84 B4 SHEAVE 2- 1/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8,145
.50
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
B
Bore Diameter
2.1250 in
Weight
43.00 lbs
Details
Manufacturer Upc Number
698672760591
Number Of Grooves
4
Series
SVS
UPC_NO
698672760591
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items