Motion
SVS94B4218

TB WOODS
SVS94B4218

Variable Pitch Pulley - SVS Series, 4 Groove, A/B Belt Section Size, 2.1250 in Bore, 9.7500 in OD, Finished w/ No Keyway
Mi Item #00716937
MFR #SVS94B4218
Price$9,045.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS94B4218

Variable Pitch Pulley - SVS Series, 4 Groove, A/B Belt Section Size, 2.1250 in Bore, 9.7500 in OD, Finished w/ No Keyway
Mi Item #00716937
MFR #SVS94B4218

Mfr description
SVS 94 B4 SHEAVE 2- 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,045.49/each

Specifications

Dimensions

  • Belt Section Size
    A, B
  • Bore Diameter
    2.1250 in
  • Face Width
    3 to 4-11/16 in
  • Length Through Bore
    6-7/16 in
  • Maximum Pitch Diameter
    9-1/4 (A) in, 9.81 (B) in
  • Minimum Pitch Diameter
    8.15 (A) in, 8.41 (B) in
  • Outside Diameter
    9.7500 in
  • Overall Width
    6-7/16 in
  • Weight
    50.25 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    4
  • Series
    SVS
  • UPC_NO
    698672760621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)