Motion
SVS107C2218

TB WOODS
SVS107C2218

Variable Pitch Pulleys - SVS Series, 2 Groove, C Belt Section Size, 2.1250 in Bore
MI ITEM #00717007
MFR #SVS107C2218
Price$9,500.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS107C2218

Variable Pitch Pulleys - SVS Series, 2 Groove, C Belt Section Size, 2.1250 in Bore
MI ITEM #00717007
MFR #SVS107C2218

Mfr description
SVS 107 C2 SHEAVE 2- 1/8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,500.77/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    2.1250 in
  • Weight
    49.25 lbs

Details

  • Manufacturer Upc Number
    698672760911
  • Number Of Grooves
    2
  • Series
    SVS
  • UPC_NO
    698672760911

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)