1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SVS112C2178
Variable Pitch Pulleys - SVS Series, 2 Groove, C Belt Section Size, 1.8750 in Bore
MI ITEM #
00717009
MFR #
SVS112C2178
Price
$9,581.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
TB WOODS SVS112C2178
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SVS112C2178
Variable Pitch Pulleys - SVS Series, 2 Groove, C Belt Section Size, 1.8750 in Bore
MI ITEM #
00717009
MFR #
SVS112C2178
Mfr description
SVS 112 C2 SHEAVE 1- 7/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,581
.21
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
C
Bore Diameter
1.8750 in
Weight
50.50 lbs
Details
Manufacturer Upc Number
698672760935
Number Of Grooves
2
Series
SVS
UPC_NO
698672760935
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items