1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
SVS102C3218
Variable Pitch Pulleys - SVS Series, 3 Groove, C Belt Section Size, 2.1250 in Bore
MI ITEM #
00717023
MFR #
SVS102C3218
List Price
$10,774.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
TB WOODS SVS102C3218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
SVS102C3218
Variable Pitch Pulleys - SVS Series, 3 Groove, C Belt Section Size, 2.1250 in Bore
MI ITEM #
00717023
MFR #
SVS102C3218
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$10,774.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SVS 102 C3 SHEAVE 2- 1/8
Specifications
Belt Section Size
C
Number Of Grooves
3
Bore Diameter
2.1250 in
Series
SVS
Manufacturer Upc Number
698672761055
UPC_NO
698672761055
Weight
59.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data