Motion
SVS112C3218

TB WOODS
SVS112C3218

Variable Pitch Pulley - SVS Series, 3 Groove, C Belt Section Size, 2.1250 in Bore, 11.6000 in OD, Finished w/ No Keyway
MI ITEM #00717029
MFR #SVS112C3218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS112C3218

Variable Pitch Pulley - SVS Series, 3 Groove, C Belt Section Size, 2.1250 in Bore, 11.6000 in OD, Finished w/ No Keyway
MI ITEM #00717029
MFR #SVS112C3218

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SVS 112 C3 SHEAVE 2- 1/8

Specifications

  • Belt Section Size
    C
  • Number Of Grooves
    3
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    2.1250 in
  • Minimum Pitch Diameter
    9.4 in
  • Maximum Pitch Diameter
    11.6 in
  • Outside Diameter
    11.6000 in
  • Face Width
    3 to 4-3/4 in
  • Series
    SVS
  • Length Through Bore
    6-7/8 in
  • Overall Width
    6-7/8 in
  • Weight
    68.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text