Motion
SVS127C3218

TB WOODS
SVS127C3218

Variable Pitch Pulley - SVS Series, 3 Groove, C Belt Section Size, 2.1250 in Bore, 13.1000 in OD, Finished w/ No Keyway
Mi Item #00717036
MFR #SVS127C3218
Price$12,641.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SVS127C3218

Variable Pitch Pulley - SVS Series, 3 Groove, C Belt Section Size, 2.1250 in Bore, 13.1000 in OD, Finished w/ No Keyway
Mi Item #00717036
MFR #SVS127C3218

Mfr description
SVS 127 C3 SHEAVE 2- 1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,641.99/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    2.1250 in
  • Face Width
    3 to 4-3/4 in
  • Length Through Bore
    6-7/8 in
  • Maximum Pitch Diameter
    13.1 in
  • Minimum Pitch Diameter
    10.9 in
  • Outside Diameter
    13.1000 in
  • Overall Width
    6-7/8 in
  • Weight
    76.00 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    3
  • Series
    SVS
  • UPC_NO
    698672761178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)