Motion
VPS10R138

TB WOODS
VPS10R138

Variable Pitch Pulley - VPS Series, 1 Groove, 2530V Belt Section Size, 1.3750 in Bore, 10.2500 in OD, Finished w/ No Keyway
MI ITEM #00717144
MFR #VPS10R138
Your Price$4,324.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
VPS10R138

Variable Pitch Pulley - VPS Series, 1 Groove, 2530V Belt Section Size, 1.3750 in Bore, 10.2500 in OD, Finished w/ No Keyway
MI ITEM #00717144
MFR #VPS10R138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,324.10/each(List $5,122.44)

Overview

Mfr description
VPS 10-R 1- 3/8 SHEAVE

Specifications

  • Belt Section Size
    2530V
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    1.3750 in
  • Minimum Pitch Diameter
    5-1/4 in
  • Maximum Pitch Diameter
    10 in
  • Outside Diameter
    10.2500 in
  • Face Width
    1-13/16 to 3-3/32 in
  • Series
    VPS
  • Length Through Bore
    4-7/8 in
  • Overall Width
    4-7/8 in
  • UPC_NO
    698672740128
  • Weight
    27.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text