Motion
VPS10W138

TB WOODS
VPS10W138

Variable Pitch Pulley - VPS Series, 1 Groove, 4430V Belt Section Size, 1.3750 in Bore, 10.2500 in OD, Finished w/ No Keyway
MI ITEM #00717148
MFR #VPS10W138
Price$5,210.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
VPS10W138

Variable Pitch Pulley - VPS Series, 1 Groove, 4430V Belt Section Size, 1.3750 in Bore, 10.2500 in OD, Finished w/ No Keyway
MI ITEM #00717148
MFR #VPS10W138

Mfr description
VPS 10-W 1- 3/8 SHEAVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,210.02/each

Specifications

Dimensions

  • Belt Section Size
    4430V
  • Bore Diameter
    1.3750 in
  • Face Width
    3 to 4-11/32 in
  • Length Through Bore
    6 in
  • Maximum Pitch Diameter
    10 in
  • Minimum Pitch Diameter
    5 in
  • Outside Diameter
    10.2500 in
  • Overall Width
    6 in
  • Weight
    30.00 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    1
  • Series
    VPS
  • UPC_NO
    698672740173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)