Motion
1101W
Grooved Face Companion Pulley - 11.4 in OD, 3-1/8 in Width, 11 in PD, 2 in LTB, Webbed Construction
MI ITEM #00717230
MFR #1101W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grooved Face Companion Pulley - 11.4 in OD, 3-1/8 in Width, 11 in PD, 2 in LTB, Webbed Construction
MI ITEM #00717230
MFR #1101W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11.0 X 1W COMPANION SHEAVE SF

Specifications

  • Belt Section Size
    4430V
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    QD Bushed
  • Bushing Size
    SF
  • Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    11 in
  • Length Through Bore
    2 in
  • Pulley Construction
    Webbed
  • Driven Speed Range
    493 to 1,160 @ 1,160 RPM Motor, 744 to 1,750 @ 1,750 RPM Motor
  • Weight
    22.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text