1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
1401W
Variable Speed Companion Pulleys - 14 in PD
MI ITEM #
00717234
MFR #
1401W
List Price
$2,706.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
TB WOODS 1401W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
1401W
Variable Speed Companion Pulleys - 14 in PD
MI ITEM #
00717234
MFR #
1401W
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,706.65
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
14.0 X 1W COMPANION SHEAVE SF
Specifications
Bushing Size
SF
Pitch Diameter
14 in
Manufacturer Upc Number
698672781367
UPC_NO
698672781367
Weight
30.60 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought