1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
2401W
Variable Speed Companion Pulleys - 24 in PD
MI ITEM #
00717242
MFR #
2401W
List Price
$5,092.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
TB WOODS 2401W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
2401W
Variable Speed Companion Pulleys - 24 in PD
MI ITEM #
00717242
MFR #
2401W
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,092.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24.0 X 1W COMPANION SHEAVE SF
Specifications
Bushing Size
SF
Pitch Diameter
24 in
Manufacturer Upc Number
698672781435
UPC_NO
698672781435
Weight
70.70 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data