Specifications
Dimensions
- Weight16.40 lbs
Details
- Bore TypeQD Bushed
- Bushing SeriesSK
- Manufacturer Upc Number698672850148
- Product TypeV-Belt Pulleys
- UPC_NO698672850148
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)