Motion
951S
Grooved Face Companion Pulley - 9.9 in OD, 2-3/8 in Width, 9-1/2 in PD, 2 in LTB, Webbed Construction
MI ITEM #00717256
MFR #951S
List Price$3,703.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grooved Face Companion Pulley - 9.9 in OD, 2-3/8 in Width, 9-1/2 in PD, 2 in LTB, Webbed Construction
MI ITEM #00717256
MFR #951S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,703.62/each for your price

Overview

Mfr description
9.5 X 1S COMPANION SHEAVE SF

Specifications

  • Belt Section Size
    3230HV
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    QD Bushed
  • Bushing Size
    SF
  • Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    9-1/2 in
  • Length Through Bore
    2 in
  • Pulley Construction
    Webbed
  • Driven Speed Range
    519 to 1,221 @ 1,160 RPM Motor, 783 to 1,842 @ 1,750 RPM Motor
  • UPC_NO
    698672781589
  • Weight
    16.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text