Motion
1101S
Grooved Face Companion Pulley - 11.4 in OD, 2-3/8 in Width, 11 in PD, 2 in LTB, Spoked Construction
Mi Item #00717258
MFR #1101S
Price$1,455.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grooved Face Companion Pulley - 11.4 in OD, 2-3/8 in Width, 11 in PD, 2 in LTB, Spoked Construction
Mi Item #00717258
MFR #1101S

Mfr description
1101S COMPANION SHEAVE SF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,455.61/each

Specifications

Dimensions

  • Belt Section Size
    3230HV
  • Bore Diameter  
    1/2 to 2-15/16 in
  • Bushing Size
    SF
  • Face Width  
    2-3/8 in
  • Length Through Bore
    2 in
  • Outside Diameter  
    11.4 in
  • Pitch Diameter
    11 in
  • Weight
    19.80 lbs

Details

  • Bore Type
    QD Bushed
  • Driven Speed Range
    493 to 1,160 @ 1,160 RPM Motor, 744 to 1,750 @ 1,750 RPM Motor
  • Face Type
    Grooved
  • Pulley Construction
    Spoked
  • UPC_NO
    698672781602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)