Specifications
Dimensions
- Overall Length17-5/8 in
- Weight27.69 lbs
Details
- Manufacturer Upc Number698672800068
- Product TypesBase Assembly
- UPC_NO698672800068
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)