Specifications
Dimensions
- Overall Length17-5/8 in
- Weight27.88 lbs
Details
- Manufacturer Upc Number698672800075
- Product TypesBase Assembly
- UPC_NO698672800075
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)