Overview
Mfr description
MC-2A MOTOR BASE
- Floor mounting only
- Handwheel for maximum ease in adjustment
- Heavy duty welded steel construction
Specifications
- Product TypesBase Assembly
- Overall Length24 in
- Manufacturer Upc Number698672800082
- UPC_NO698672800082
- Weight50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data