Overview
Mfr description
QS-1A MOTOR BASE
- Heavy duty cast iron construction
- Slender construction suitable for applications where space is at a premium
- Easily released adjusting screw for maximum flexibility
- Heavy duty welded steel construction
Specifications
- Product TypesBase Assembly
- Overall Length14 in
- Manufacturer Upc Number698672800013
- UPC_NO698672800013
- Weight17.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data