Overview
Mfr description
QS-3A MOTOR BASE
- Heavy duty cast iron construction
- Slender construction suitable for applications where space is at a premium
- Easily released adjusting screw for maximum flexibility
- Heavy duty welded steel construction
Specifications
- Product TypesBase Assembly
- Overall Length19-1/2 in
- Manufacturer Upc Number698672800044
- UPC_NO698672800044
- Weight43 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data