Motion
4414C
Drive Flat Belt Pulley - Crowned Face, 4-1/4 in Belt Width, 4 in OD
MI ITEM #00717318
MFR #4414C
Price$961.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drive Flat Belt Pulley - Crowned Face, 4-1/4 in Belt Width, 4 in OD
MI ITEM #00717318
MFR #4414C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$961.27/each

Specifications

Dimensions

  • Belt Width  
    4-1/4 in
  • Face Diameter
    4 in
  • Face Width  
    4-1/4 in
  • Flat Surface Width
    4-1/4 in
  • Outside Diameter  
    4 in
  • Weight
    5.00 lbs

Details

  • Flat Surface Type
    Crowned
  • Pulley Construction
    Plain
  • UPC_NO
    698672690034

Overview

Mfr description
4 X 4-1/4 CROWN PULLEY SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought