Motion
6414C
V-Belt Pulleys - 6.00 in O.D., QD Bushed, SD Series Bushing
Mi Item #00717324
MFR #6414C
Price$1,578.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulleys - 6.00 in O.D., QD Bushed, SD Series Bushing
Mi Item #00717324
MFR #6414C

Mfr description
6 X 4-1/4 CROWN PULLEY SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,578.58/each

Specifications

Dimensions

  • Bore Diameter
    Bushing Required
  • Face Width  
    4.2500 in
  • Outside Diameter  
    6.0000 in
  • Weight
    8.69 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Manufacturer Upc Number
    698672690096
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672690096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)