Motion
8414C
V-Belt Pulley - Bushing Required Bore Size, 8.0000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00717336
MFR #8414C
List Price$1,052.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - Bushing Required Bore Size, 8.0000 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM #00717336
MFR #8414C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,052.65/each for your price

Overview

Mfr description
8 X 4-1/4 CROWN PULLEY SD

Specifications

  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SD
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Face Width
  • Manufacturer Upc Number
    698672690195
  • UPC_NO
    698672690195
  • Weight
    9.60 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text